2PK Quilted Washer & Dryer Cover-34inx30inx46in Washable & Reusable Polyester Furniture Pad, 2PK
- Mfr # MB-WCx2
- Zoro # G425022356
product price:Â
$
122.99
/pk of 2, $61.50/ea
Free Shipping & Returns
Key Features
Width
34 in
Color
Black
Material
Polyester
Height
46 in
Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB-WCx2
- Zoro #
- G425022356
- UPC #
- 840223636194
- Country of Origin
- China
- Color
- Black
- Material
- Polyester
Dimensions
- Width
- 34 in
- Height
- 46 in
- Length
- 30 in
Description
Pack Size: 2 Pack What's the secure way to move and store the washing machine and dryer without getting dents, scratches, or dings? Get Mytee Products' Black Quilted Washer & Dryer Cover for Movers & Storage. This protective barrier prevents potential damage that may happen during moving or storage. It's designed to withstand the impact without affecting the washing machine and dryer. Anyone can use this product, whether commercial or non-commercial. Learn more about this product below:- Cover Dimensions: Our washer and dryer cover has a height of 46in, a width of 30in, and a depth of 34in, which will seamlessly accommodate the washing machine and dryer of the mentioned dimensions. It will keep them safe from external factors. High-quality Fabric & Padding: All our quilted covers are crafted from high-quality polyester fabric that offers great resistance to external objects. The covers are filled with padding, giving a cushion-like structure that can withstand the rigors/edges during movement. It will absorb the impacts and shocks while minimizing the risk of damage. Zig Zag Stitching: We have used zig-zag stitching in the entire moving pad for added durability. The edges have intricate polyester binding to prevent fraying in the long run. It will reduce the risk of items shifting or falling out of the blanket while in transit. The robust yet lightweight washing machine and dryer covers will eliminate that extra bulk. Convenient Operation: These covers will seamlessly slide into the washing machine. Anyone can do it. Additionally, these moving blankets are portable, foldable, and convenient to store. Reusable & Washable: These covers are machine washable. Hang it for drying. Despite multiple washes, it will maintain its quality and ensure it functions properly, making it a durable blanket. You can use our covers for various purposes, like during home renovations, relocations, warehouse storage, or self-storage units.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.