Shop MYTEE PRODUCTS
See all product information
Create Account
Twist Link Tire Chain - Single For 24.5in tires truck semi tire chains Set of 2, 2PK
- Mfr # TC245VSx2
- Zoro # G916250572
product price:Â
$
302.99
/pk of 2, $151.50/ea
Free Shipping & Returns
Key Features
Width
24.5 in
Color
Silver
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC245VSx2
- Zoro #
- G916250572
- UPC #
- 840223615861
- Country of Origin
- China
- Color
- Silver
- Material
- Stainless Steel
Dimensions
- Width
- 24.5 in
Description
Pack Size: 2 PackSteel Twist Link Double Tire Chains 24.5in: Cross Links and Side-wall chains are constructed with hardened carbon steel. Chain links are made of Electroplated zinc coated with chromate.Cross Links: 14 Per Tire ChainTensioning Cams: 4 Outside Cams on each setDOT approvedDiameter: Cross Links and Sidewalls are made of 7 mm diameter Steel Wire.Number of links in one cross link: 10Fits the following Semi Truck Tire Sizes:285/75R24.511R24.5
- Steel Twist Link Single Tire Chains 24.5" : Cross Links and Side-wall chains are constructed with hardened carbon steel.
- Cross Links: 14 Per Tire Chain
- Tensioning Cams: 4 Outside Cams on each set.
- Chain links are made of Electroplated zinc coated with chromate. Sold as a set of 2.
- Diameter: Cross Links and Sidewalls are made of 7 mm diameter Steel Wire.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.