Shop MYTEE PRODUCTS
See all product information
Create Account
2PK Viking's Hensley-Style X156WT-CT Twin Tiger Bucket Tooth w/ 156LPN Flexpins, 2PK
- Mfr # EM-X156T-PIN-156Lx2
- Zoro # G025021100
product price:Â
$
47.99
/pk of 2, $24.00/ea
Key Features
Color
Black
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM-X156T-PIN-156Lx2
- Zoro #
- G025021100
- UPC #
- 840223698543
- Country of Origin
- China
- Color
- Black
- Material
- Alloy Steel
Description
Enhance your excavation and digging tasks with the Viking's Hensley-Style X156 Single Tiger Bucket Tooth from Our Products. These bucket teeth are designed for skid steers and mini excavators and are perfect for a range of demanding applications, including breaking hard soil, gravel, rocks, and other tough materials. They are compatible with a variety of ground-engaging equipment, these bucket teeth ensure durable performance in digging, mining, and demolition jobs. Find the key details of this product below: Compatibility: Our Hensley-Style X156 Bucket Teeth are fully compatible with all existing Hensley-Style 156 Series teeth and adapters. Their design allows for easy integration with a wide variety of heavy-duty machines, ensuring seamless functionality across numerous digging and excavation tasks. Size: Our single tiger bucket teeth are available in length 6in and overall width 2 1/8in. The front width and back width of these bucket teeth are 1 1/16in and 2 1/4in respectively, and their front height is 2 5/16in. The flex pins available with these bucket teeth are 2 1/4in long and 3/8in in diameter. Material: We manufacture our bucket teeth using alloy steel material which makes them resistant to demanding environments, long-lasting, and strong. Application: These single tiger bucket teeth are designed for applications such as penetrating hard soil, rocky surfaces, and frozen ground. These are also ideal for excavation, trenching, mining, quarrying, and demolition applications. Our bucket teeth with long pins are perfect for skid steers and mini excavators and provide strong penetration and digging efficiency. Easy Installation: Align the tooth with the Hensley adapter. Then insert the included 156LPN pin through the designated holes. Once done, secure the pin using a hammer or mallet. At last, verify that the tooth and pin are tightly secured before use. Safety Guidelines Ensure teeth are securely fastened before beginning operations. Regularly inspect for wear, damage, or improper fit. Avoid overloading the bucket or using it on unsuitable materials. Maintain a safe distance from moving equipment during operation. When to Replace If the tooth tips show signs of wear, reducing penetration efficiency. If cracks, chips, or other structural damage are visible. If the tooth becomes loose even after securing the pin. After extensive use in highly abrasive conditions that thin the material. If uneven wear causes imbalances, affecting performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.