Shop MYTEE PRODUCTS
See all product information
Create Account
3 in. x 30 ft. Winch Strap with Flat Hook
- Mfr # WS330
- Zoro # G425022905
product price:Â
$
22.99
/ea
Key Features
Width
30 ft
Color
Yellow
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS330
- Zoro #
- G425022905
- UPC #
- 840223624764
- Country of Origin
- Cambodia
- Color
- Yellow
Dimensions
- Width
- 30 ft
- Length
- 3 in
Description
Winch Strap - 3in Webbing with Flat Hook - 30 ft. All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards. End Hardware: Flat Hook Working Load Limit: 5,000 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.