36 inx36 inx2 in Thick Outrigger Pad for RV w/Handle on Both Side for Crane
- Mfr # ORP-363620
- Zoro # G822786202
product price:
$
343.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ORP-363620
- Zoro #
- G822786202
- UPC #
- 840223644830
- Country of Origin
- China
Description
Do you want a bigger size in square outrigger pads? Yes, here is our latest addition dubbed 36 in x 36 in Square Outrigger Pad w/ Nylon Rope Handles - 259,200 lbs Load Limit. This construction accessory will provide stability to heavy vehicles’ support legs, including truck cranes, crawler cranes, rough cranes, boom pumps, concrete pumps, etc., on uneven grounds. The UHMWPE material-made outrigger pad evenly distributes the weight of outriggers, down jacks, support legs, & stabilizers, preventing the vehicle from tripping. You can utilize vast surfaces and beneath various vehicles. It includes more USPS that you can find below. Size Details: It’s a square outrigger pad with sides of 36 in and 2 in thickness. This safety base will prevent vehicles from tipping, collapsing, or falling during operation on uneven or mushy grounds. It will maintain stability and a safe working environment. The size will provide compatibility with big outriggers and if you’re looking for other sizes then check out here. Durable Material: Our outrigger mat is specifically designed from Ultra-high molecular weight polyethylene (UHMWPE). It has great tensile strength, load-bearing capacity, and durability. It will provide long-lasting performance following its properties to resist water, acid, alkali, and conduction. Thus, making it perfect for outdoor settings and environmental changes. User-Friendly Handles: We have added two handles (opposite sides) to this outrigger mat. It will enable workers to easily carry on varied spaces, making it a portable construction accessory. We have constructed these handles from Nylon Rope and PVC Hose for a firm grip but soft on the hands. You can easily port these crane outrigger pads from one place to another but requires two persons to do so. Load Limit: These outrigger pads are for heavy-duty applications, making them an ideal choice in fields like construction. It has a vertical load limit of 259,200 lbs and a 45-degree working load limit of 129,600 lbs. It will ensure long-lasting performance despite continuous use. It will withstand good impact intensity and breaking elongation. It has a crush rating of 200 PSI, perfect to support the maximum weight of the vehicle. Applications: Ths 2-inch thick crane outrigger pads have anti-slip properties, keeping the vehicle’s support leg in place. It will ensure a firm footing, eliminating the risk of shift, slip, or collapse during operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.