4PK 15inx15inx2in Heavy Duty Outrigger Pad for RV with Recessed Radius - Black, 4PK
- Mfr # ORP-151520-RRx4
- Zoro # G125021437
product price:Â
$
221.99
/pk of 4, $55.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ORP-151520-RRx4
- Zoro #
- G125021437
- UPC #
- 199145087967
- Country of Origin
- China
Description
Here's our Outrigger Pads safety solution for your vehicles. This efficient tool helps stabilize and balance outriggers, down jacks, and stabilizers across a variety of surfaces. Uneven or weak ground can lead to shifting, collapse, or loss of balance-making operations unsafe. reduce such risks and ensure secure crane performance with our outrigger pads, designed to act as a protective barrier between your equipment and the ground. Learn more below:- Size: Designed for reliable ground support, these outrigger pads measure 15in x 15in with a thickness of 2in. They feature a recessed depth of 3/16in and a diameter of 12 3/16in, ensuring a proper fit for the outrigger foot. The square black design delivers a stable base, enhancing balance and operational safety. Reliable Strength: Built from Ultra-High Molecular Weight Polyethylene (UHMWPE), these crane pads provide exceptional durability, stiffness, and long-term reliability. Suitable for demanding outdoor applications, they also provide strong protection against chemicals like acids and alkalis. Even Weight Distribution: Engineered to perform on varied and soft ground conditions, these pads distribute weight evenly to minimize the risk of imbalance. Their anti-slip surface enhances grip, ensuring firm placement while prioritizing safety and environmental stability. User-Friendly Design: Designed for ease of handling, the outrigger pad can be carried by a single user. It features heavy-duty handles made with nylon rope and PVC hose, providing a comfortable grip and user-friendly portability. High Performance: With a maximum load capacity of 200 PSI, these outrigger mats are built to withstand significant impact and stress. They support a 45 load limit of 35,000 lbs and a vertical load limit of 60,000 lbs. Adhering to these limits is essential to maintain performance and reduce damage. Compatibility: Suitable for a wide range of vehicle setups, these pads work with both square and round outriggers. For round configurations, ensure the outrigger foot size does not exceed the recessed radius for a secure fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.