Shop MYTEE PRODUCTS
See all product information
Create Account
38-5/8 in Steel Fuel Tank Strap for International Replace 3533106C1, 3533106C2, 2PK
- Mfr # FTS-3533106C1x2
- Zoro # G922786324
product price:
$
171.99
/pk of 2, $86.00/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Carbon Structural Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS-3533106C1x2
- Zoro #
- G922786324
- UPC #
- 199145020100
- Country of Origin
- India
- Color
- Black
- Material
- Carbon Structural Steel
Description
Get our 38-5/8 in Fuel Tank Strap w/ Strap Bracket Fits International 3533106C1, 3533106C2, 3533106C3 OEM. It will keep the fuel tank in position, keeping it intact and restricting movement during transportation. It has been constructed from robust carbon structural steel and coated with black powder for longevity. It will protect against corrosion and rust while ensuring long-lasting performance. It’s designed with exact OEM specifications, ensuring seamless compatibility with the fuel tank strap of International Brands. Learn more about its specifications below:- Dimension: Our fuel tank strap is designed in the following dimensions - 38-5/8 in length, 2 in width, and 3 mm thickness. The strap has an M12 bolt of 4-1/8 in length that’s securely coiled up. The strap has a curved design with a radius of 9 in. Robust Construction: The gas tank is engineered from carbon structural steel. It’s robust and has great tensile strength, securely holding the weight of the tank. It’s black powder coated for long-lasting performance and protection against corrosion and rust. Additionally, it is heat absorbent (will not deform due to heat) and will withstand sun exposure. Secure Mounting: The fuel strap will ensure secure attachment around the tanks, keeping them in place and restricting possible accidents, leaks, and spills. This safety equipment includes an M12 bolt on one side. It will enhance the life of the fuel tank while minimizing vibration, noise, and more. Additionally, it includes a strap bracket with pre-drilled holes for secure tank framing while reducing excessive vibrations and movement. Easy-to-Install: The installation process is simple. All you have to do is surround the strap around the tank and use the bolts (not included) to fasten the connections. You can remove it whenever you want. Compatibility: This strap is manufactured with exact OEM specifications and its compatibility list is mentioned below:- Replaces International OEM 3533106C1, 3533106C2, 3533106C3 Replaces Automann part number: M203433 Note: Before purchasing check the strap size, style, and OEM specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.