3/8in Chain Binder Kit, (4) 3/8in-1/2in G70 Binder & (4) 3/8inx20ft Chain w/Grab Hooks, 4PK
- Mfr # 38CHLBx4
- Zoro # G225021498
product price:Â
$
493.99
/pk of 4, $123.50/ea
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
- 38CHLBx4
- Zoro #
- G225021498
- UPC #
- 840223619845
- Country of Origin
- China
Description
Pack Contains: (4) 3/8in x 20ft Grade 70 transport Chain(CH3820) Grade 70 transportation chain with grab hooks on each end. Working Load Limit: 6,600 lbs. Capacity:26,400 lbs Note: The product is manufactured to meet the guidelines of NACM Standards. Also called tow and binder chain, binding chain, boomer chain, load chain, and coil chain. (4) 3/8in - 1/2in Chain Binder Lever Style(CBLS38) Working Load Limit: 9,200 Lbs Capacity: 28,000 Lbs These binders are also known as Snap Binders Heavy Duty Transport Securement Manufactured with heavy duty forged steel Clearly stamped with Working Load Limit and Capacity Meets FMCSA and DOT Compliant Note: The product is manufactured to meet the guidelines of NACM Standards.