3/8in Heavy Duty D-Ring Weld On Forged - 3000 lbs, 20PK

  • Mfr # D-Ring38-Wx20

  • Zoro # G816250320


product price: $88.59
/pk 20, $4.43/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-Ring38-Wx20
Zoro #
G816250320
UPC #
840223630574
Country of Origin
India

Description

Pack Size: 20 PackSize: 3/8 InchWorking Load Limit: 3000 lbsBreaking Strength: 9000 lbsMount Type: Lashing Ring Weld OnMaterial: Forged SteelHeavy Duty Forged Mounting RingThis D-Ring is designed to be welded on, creating a strong and durable tie-down point anywhere on your trailer. It also comes with a pre-forged clip to help aid in the welding process.The forged D-ring, with a diameter of 3/8 inch, is a dependable anchor point that caters to all your cargo tie-down requirements.The D-ring tie-down, known for its reliability, is a remarkably versatile and effective accessory for securing cargo. It is built from solid steel to withstand rugged usage and harsh conditions.Despite its relatively lightweight design, this D-ring possesses an impressive assembly break strength of 9,000 lbs and a working load limit of 3,000 lbs. It includes a weld-on clip and requires welding onto a metal surface for secure installation.


  • Size: 3/8 Inch
  • Working Load Limit: 3000-lbs
  • Breaking Strength: 9000-lbs
  • Material: Forged Steel
  • Mount Type: Lashing Ring Weld On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.