3/8in Heavy Duty Weld On D Ring-9,000 LBS Breaking Strength Tie Down Anchor for Truck D Rings
- Mfr # D-Ring38-W
- Zoro # G825022468
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Color
Gray
Length
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-Ring38-W
- Zoro #
- G825022468
- UPC #
- 840223686205
- Country of Origin
- China
- Color
- Gray
Dimensions
- Length
- 3/8 in
Description
Size: 3/8 Inch Working Load Limit: 3000 lbs Breaking Strength: 9000 lbs Mount Type: Lashing Ring Weld On Material: Forged Steel Heavy Duty Forged Mounting Ring This D-Ring is designed to be welded on and creates a strong and durable tie-down point anywhere on your trailer. It also comes with a pre forged clip to help aid in the welding process. The forged D-ring, with a diameter of 3/8 inch, is a dependable anchor point that caters to all your cargo tie-down requirements. The D-ring tie-down, known for its reliability, is a remarkably versatile and effective accessory for securing cargo. Constructed from solid steel, it is built to withstand rugged usage and harsh conditions. Despite its relatively lightweight design, this D-ring possesses an impressive assembly break strength of 9,000 lbs and a working load limit of 3,000 lbs. It includes a weld-on clip and requires welding onto a metal surface for secure installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.