
3/8in x 36in Grade 70 Trailer Safety Chains w/ Forged Hook & Safety Clip, 8PK
Mfr # SC-3836x8
Zoro # G316494125
product price:Â $131.99
/pk 8, $16.50/ea
Free Shipping & Returns
Key Features
Material
Zinc plated alloy steel
Length
36 in
Width
3/8 in
Color
Gold Chromate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SC-3836x8
Zoro #
G316494125
UPC #
840223613584
Country of Origin
India
Dimensions
Length
36 in
Width
3/8 in
Details
Material
Zinc plated alloy steel
Color
Gold Chromate
Description
Pack Size: 8 Pack Made by zinc plated alloy steel to prevent rust Includes 3/8 in forged slip hook with safety clip each chain G70 3/8 in x 36 in Working Load Limit: 6,600 Lbs Capacity: 26,400 Lbs Used for heavy-duty trailer or application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.