G70 V-Chain Bridle w/RTJ Cluster Hooks & Grab Hooks 3ft Legs Tow Chain 4700 WLL, 2PK
- Mfr # CH5163V-RTJ-GHx2
- Zoro # G116493625
product price:Â
$
136.99
/pk of 2, $68.50/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Gold Chromate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH5163V-RTJ-GHx2
- Zoro #
- G116493625
- UPC #
- 840223610729
- Country of Origin
- China
- Material
- Steel
- Color
- Gold Chromate
Description
Pack Size: 2 Pack Working Load Limit: 4700 lbs Capacity: 18,800 lbs Legs: 3 ft End Fittings: RTJ Cluster Hooks Top Fittings: Pear Link w/ Grab Hooks NOTE: Ratings governed by the National Association of Chain Manufacturers NACM This tow chain is ideal for the auto towing, transport and wrecking industry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.