Shop MYTEE PRODUCTS
See all product information
Create Account
Top & Bottom Fuel Tank Step w/ Bracket Fits 23 in Fuel Tank, Replaces Peterbilt Trucks
- Mfr # FTRS23335-BKT-KIT
- Zoro # G222786468
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Color
Metallic
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTRS23335-BKT-KIT
- Zoro #
- G222786468
- UPC #
- 199145025426
- Country of Origin
- India
Details
- Color
- Metallic
- Material
- Aluminum
Description
Kit Includes : (2 Pcs) 23 in Aluminum Step Bracket Fits 23 in Fuel Tank, Replaces Peterbilt Fits: 23 in Fuel Tank Total Length: 23-1/2 in Step Length: 33-1/2 in Top Step Depth: 4-13/16 in Bottom Step Depth: 7 in Compatibility: Peterbilt Trucks No. of Mounting Holes: 12 Mounting Hole Inner Diameter: 7/16 in Mounting Hole Distance: 3-5/16 in Installation: Bolt-On Rubber Edges (1 Pcs) 34 in x 4-3/4 in x 2 in Top Fuel Tank Step Fits Peterbilt 387, 388 Fuel Tank, Replaces 11-03942-0850 Size: 34 in x 4-3/4 in x 2 in Material: Aluminum Color: Metallic Surface Finish: Anodic Oxidation Aluminum Compatibility: Peterbilt 387, 388 Installation: Bolt-On Raised Edges Improved Safety Easy Maintenance (1 Pcs) 34 in x 7-1/8 in x 2 in Bottom Fuel Tank Step Fits Peterbilt 11-04006-0750, 11-03984-0753 Size: 34 in x 7-1/8 in x 2 in Type: Bottom Step Material: Aluminum Color: Metallic Surface Finish: Anodic Oxidation Compatibility: Peterbilt 11-04006-0750, 11-03984-0753 Installation: Bolt-On Raised Edges Improved Safety Easy Maintenance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.