4 Pack Caution This Truck Makes Wide Turns Decal Sign - 11 3/4inx18 1/4in Hi-Vis UV Resistant, 4PK
- Mfr # DECAL-WT-2x4
- Zoro # G125020805
product price:Â
$
52.99
/pk of 4, $13.25/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DECAL-WT-2x4
- Zoro #
- G125020805
- UPC #
- 840223635951
- Country of Origin
- China
Description
Pack Size: 4 Pack Get self-adhesive warning decals with 'Caution Wide Turns' written on them. You can place these safety decals on the rear of large vehicles, including trucks, buses, trailers, (reefer or dry van), or other oversized vehicles. It alerts drivers of smaller vehicles to stay a distance and follow caution when driving near or passing such vehicles. The caution warns the drivers behind and prevents potential accidents while enabling big trucks to maneuver safely during turns. Safety Sign Size: Our rectangle safety decal with self-adhesive has a length of 18 1/4in and a width of 11 3/4in h. The corners of the sign are slightly curved, which has a radius of 15/16in. The design and size provide clear visibility and warning to small vehicles behind. You can place this warning sign on the rear of large trucks, trailers, buses, or other oversized vehicles. Eye-Catching Graphic, Clear Warning: We have used UV stable ink as you will be placing the sign on the rear of the vehicles. The ink will not fade or degrade in outdoor settings or when it comes in contact with sunlight. The ink and the graphic will work seamlessly in an outdoor setting for 5-7 years with the appearance and effectiveness remaining the same. The sign further indicates that the truck driver is not responsible for any damage or accident caused to small vehicles. -Quality Material: The warning sign is created from highly durable vinyl decal material that's capable of withstanding various weather conditions and harshest elements, including rain, sunlight, temperature, etc. The sign is laminated further to make it completely weatherproof. Do-It-Yourself Installation: This caution sign has permanent self-adhesive backing (peel-off strip), which makes it easy for truckers and drivers to apply the safety sign to the rear of the trucks and trailers. You can stick it quickly and securely without additional tools or hardware. The adhesive is weatherproof-it will remain intact despite different weather changes. How to Apply Caution This Truck Makes Wide Turns Sign? Spray the space with water and clean the surface where you want to apply the sign. Make sure the surface is dry and clear. Now, peel off the adhesive cover from the sign and adjust your sticker on the vehicle. Keep the surface clean. Apply the sticker decal with pressure and remember to push out air bubbles under the vinyl, and voila, your warning sign is stuck for the next 5-6 years.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.