Zoro Homepage

48in Steel Locking Ratchet Binder Rack - Holds 11 Binders

  • Mfr # BR

  • Zoro # G416521592


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR
Zoro #
G416521592
UPC #
840223619388
Country of Origin
United States

Details

Color
Silver
Material
Steel

Description

Chain binder storage rack holds a max of 11 binders, fits most ratchet binder sizes Size: 47. 5 in x 5. 5 in Steel Black Powder Coated Finish Lock Not Included Includes Mounting Fasteners Easy to lock up your ratchet binders! Two Piece construction Laser cut for perfect fit Fits most ratchet binder sizes Steel ratchet binder rack storage features a protective durable coating Mounting hardware included Fast and easy installation Engineered curved hook design keeps the chain binder rack in place during transit The perfect locking storage solution for trailers with rolling tarp and side kit trailers Mytee storage racks can be mounted on trailer bulkheads, back of truck cabs, headache boxes or used in the garage or shop! Our locking ratchet binder storage racks are proudly. The chain binder rack is 4ft. tall and stores 11 ratchet binders horizontally. It features two piece construction, made of heavy gauge steel and a durable protective coating for years of trouble-free service. Storage racks can be mounted on trailer bulkheads, back of truck cabs, headache boxes or used in the garage or shop. Mounting is fast and easy with included hardware. ***Padlock and Binders NOT Included***

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.