49in Hay Spear Quick Attachment for Tractor w/ Dual Stabilizer Bar 3,000 lbs WLL
- Mfr # HSADSB-49
- Zoro # G325021138
product price:Â
$
576.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSADSB-49
- Zoro #
- G325021138
- UPC #
- 840223699748
- Country of Origin
- China
Description
Now, transporting hay bales is easier than ever with our Hay Spear Attach Frame with 49in Red Hay Spear & 17in Black Stabilizer Spears for Bobcat Tractors - 3,000 lbs Capacity. Our farming equipment is constructed from highly durable steel and black powder coated to prevent corrosion and rust. It will seamlessly fit Bobcat tractors, mowers, and haulers. It's flexible equipment, including removable spear and stabilizers (store it when not used). There are more specifications that you can explore below:- Detailed Measurements: The complete equipment includes one attach frame with a hay spear and two stabilizer bars. The frame has an overall width and height of 45 1/2in and 19in (excluding top hay spear attachment), respectively. The frame includes welded mounting attachment holes for hay spears and stabilizers of 1 3/4in and 1 1/4in diameter, respectively. Resilient Build: We utilized steel material to build the frame. The frame is black powder-coated to protect it against corrosion and rust. It will provide uninterrupted performance in changing weather conditions. Meanwhile, the red powder-coated hay spear and black powder-coated stabilizer bars are developed from high-intensity spring steel. Functionality: With our farming equipment, you can easily transport hay bales from one place to another. Not only this, but you can also manage small to large-scale agricultural operations. You can load a maximum of 3,000 lbs capacity of hay bales, exceeding the limit will affect the strength and operation over time. Our hay-handling tool will seamlessly fit onto Bobcat's tractors, mowers, and haulers, enabling you to make farming work easy. Attachment Frame: Don't worry about installation as our equipment has a attachment to the mounting frame. However, you will need a tach latch mount plate adapter (sold separately) to secure the mounting and attachment of the frame. Follow the steps below to complete installation and assembly:- Weld the tach latch mount plate adapter (if you don't have it) to your vehicle. Now, move your skid steer forward until the plate slides into the attachment. Lock the attachment levers to secure the frame. Assemble the hay spear and stabilizer. Utilize a little grease to insert it seamlessly. You will receive the necessary hardware for spears installation. Note: Kindly measure dimensions before purchasing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.