Shop MYTEE PRODUCTS
Create Account
4in x 12in Heavy-Duty Polyester Cordura Flat Quick Sleeve Wear Pad for 1in & 2in Web Slings, 2PK
- Mfr # FCQSWP-412x2
- Zoro # G025021087
product price:Â
$
78.99
/pk of 2, $39.50/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCQSWP-412x2
- Zoro #
- G025021087
- UPC #
- 840223699564
- Country of Origin
- India
Description
This 4in x 12in Cordura Flat Quick Sleeve Wear Pad for 1in & 2in Flat Web Slings - Gray from Our Products is a rigging accessory designed to protect flat web slings during heavy lifting applications. This wear pad protects slings against sharp edges, abrasive surfaces, and potential pressure-related damage. Below are the essential features and specifications of this product: Size: The wear pad measures 4in in overall width and 12in in length. It provides enough coverage to protect the critical contact points during lifting operations. Compatibility: This wear pad is specifically designed to fit 1in and 2in flat web slings, limited to 1in and 2in ply thickness. For slings with 3in or 4in ply construction, upgrading to a wider pad is recommended for optimal fit and protection. Material: This wear pad is constructed from high-quality Cordura polyester, which is suitable for its resistance to wear, abrasions, and cuts. The material's toughness ensures prolonged usage and reliable performance in demanding rigging environments. Flat Quick Sleeve Design: The flat design enables swift installation and removal, significantly reducing downtime during operations. It also ensures a snug and secure fit and helps to maintain the pad's position on the sling even during dynamic movements. Enhanced Durability: The Cordura material provides a strong protective layer, effectively minimizing wear and preventing sling damage when in contact with rough or sharp surfaces. Versatile Application: This wear pad is ideal for 1in and 2in ply flat web slings, and serves as a reliable buffer between the sling and the load, improving safety and extending the sling's operational life. When to Use This Wear Pad: Essential during rigging operations involving loads with rough surfaces or sharp corners. Adds an extra layer of protection for slings under high-pressure or unevenly distributed loads. Use this pad when there are visible signs of wear on the sling to prevent further damage. Enhances sling durability by reducing direct friction and pressure on the load contact points. Safety Guidelines: Always check the wear pad for signs of wear, tears, or damage before each operation. Confirm the pad is securely placed on the sling, ensuring correct positioning for maximum protection. To maintain performance, keep the pad and sling free from dirt, grease, or debris. Immediately replace the pad if its integrity is compromised due to excessive wear or damage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.