4PK 1/2in G100 Web Sling Connector Link Compatible w/Nylon Slings 15000 lbs WLL, 4PK
- Mfr # WSC-12-G100x4
- Zoro # G225021627
product price:Â
$
167.99
/pk of 4, $42.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSC-12-G100x4
- Zoro #
- G225021627
- UPC #
- 199145025259
- Country of Origin
- China
Description
Get this 1/2in G100 Web Sling Connector, Blue, Alloy Steel, 15,000 lbs WLL from us to safely attach your web slings with hooks, chains and other hardware. Our web sling connector helps you attach your web slings safely and perform lifting tasks safely in different industries. The other essential details of this connector link for web sling are as mentioned below: Size & Capacity: This web sling connector is available in a size of 1/2in and has a working load limit and breaking strength of 15,000 lbs and 60,000 lbs respectively. We recommend you not to exceed the rated working load limit and breaking strength. Compatibility: Best used with web slings Works with hooks, shackles, and lifting rings Not ideal for direct chain attachment Durable Construction: This connector link is made using durable and strong alloy steel material. Grade 100 material ensures that it can be safely used with heavy-duty applications. Application: The web sling connector acts as an intermediary link between a web sling and other lifting equipment. It is used to connect web slings used in lifting operations. It can be used for industrial lifting, material handling, and rigging applications as it provides a safe and efficient way to connect slings to hooks, chains, or other rigging hardware. How to Use it? First, you need to open the connector, which consists of a hinged latch with a removable pin/ bolt. Now, insert the eye of the web sling into the bottom loop of the connector. Secure the pin by reinserting it and locking it to ensure a firm grip on the sling. Attach the top part of the connector to the hook, chain, or other hardware as per requirement. Make sure to check that all connections are secure before lifting the load. Safety Considerations Always check for cracks, wear, deformation, or corrosion before each use. Ensure the pin/bolt is properly secured to avoid accidental opening. Never exceed the Working Load Limit of the device. Ensure the web sling fits properly and is not folded or twisted inside the connector. Do not attempt to connect chains directly, as it is not designed for that purpose. Always fully close and secure the pin or bolt before lifting. Double-check connections to hooks, shackles, or lifting points for stability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.