
4in x 30ft Heavy Duty Ratchet Straps w/ flat hook 6,670 lbs WLL High Abrasion, 2PK
Mfr # RS430Ax2
Zoro # G916493535
product price:Â $102.49
/pk 2, $51.25/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RS430Ax2
Zoro #
G916493535
UPC #
840223615588
Country of Origin
China
Details
Color
Orange
Material
Polyester
Description
Pack Size: 2 Pack Size: The ratchet straps with flat hooks and webbing that measure 30 feet in length and 4 inches wide will securely tie down the largest loads in place. Working Load Limit: This heavy-duty tie-down strap has a Working Load Limit of 6,670 lbs. with a break strength capacity of 20,000 lbs. Durable Polyester Webbing: Our straps are made of durable polyester webbing. Polyester webbing barely stretches under heavy loads and water slides right off it. High Visibility: These ratchet straps are High Abrasion with a highly visible shade of orange. Corrosion Resistant Ratchet: Our ratcheting mechanism is plated with gold chromate, so the heavy-duty steel wont rust or take damage from other metals. Versatile Flat Hook End Fittings: Flat hooks are compatible with most flatbed trailers. They can anchor directly to the side rail on the trailer. Our flat hooks are made from heavy-duty steel and sustain a high working load limit. Wide Ratcheting Handle: The wide ratcheting handle gives you a better grip than narrower handles, so its easier to reach the degree of tension you want. More tension with less force? Our heavy-duty ratchet straps are designed to handle most types of flatbed tie-down requirements. All ratchet straps are tagged with their working load limit to meet DOT regulations and WSTDA-recommended standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.