
4in x 30ft Orange Ratchet Strap w/ Chain Anchor 6667 # WLL Hi Abrasion Tie Down, 4PK
Mfr # RS430ACx4
Zoro # G716493506
product price:Â $327.99
/pk 4, $82.00/ea
Free Shipping & Returns
Key Features
Material
Forged Steel
Color
Orange
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RS430ACx4
Zoro #
G716493506
UPC #
840223631540
Country of Origin
China
Details
Material
Forged Steel
Color
Orange
Description
Pack Size: 4 Pack Securing heavy loads during transit is a necessity. Every cargo load has its requirements and capacity to hold. If you want to protect your products and vehicles, get our High Abrasion Orange Ratchet Straps with Chain Anchors. Its ideal for all heavy equipment and cargo loads including trucks and flatbed trailers. It has the following specifications:- Strap Measurements: Our ratchet strap with chain extension grab-hook and orange webbing has a width and length of 4 inches and 30 feet, respectively. The end of the strap has Delta-ring metal securing the strap and heavy chain extension together. Ratchet Measurements: The smooth and wide handle ratchet has a fixed-end length of 2-1/2. Our ratcheting mechanism is plated with gold chromate, so the heavy-duty steel wont rust or take damage from other metals. Limit: The orange ratchet strap with chain anchor extension has a working load limit WLL of 6,670 lbs and a webbing break strength of 20,000 lbs. It offers minimum stretch and maximum wear resistance. The chain anchor is grade 70 G70, which is stronger and more durable in the material. Advance Composites: The strap is abrasion-resistant, waterproof, and doesnt degrade against UV rays. Meanwhile, the chain extension is a durable steel material galvanized to protect against rust and weather. Optimized Design: The tie-down can safely handle and accommodate forces caused by speed, road conditions, or emergencies. The ratchet helps best in adjustments and tightening. The chain anchors with webbing is to increase the ratchet's working. Also, the hooks ensure quick attachment and detachment from various anchor points. Guideline - Increase the life and webbing of ratchet Use cordura protective sleeves or corner protectors. Consider using a rubber corner protector to enhance the friction coefficient b/w the loads and vehicle flow. **All chain tie-down straps are tagged with their working load limit to meet DOT regulations and WSTDA recommended standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.