4Pk Car Tie Down Lasso Straps w/ Chain Anchor & Double Ratchet 3,335# WLL 2in x 10ft
- Mfr # TDK-RG-7004
- Zoro # G616493538
product price:Â
$
122.99
/pk of 4, $30.75/ea
Free Shipping & Returns
Key Features
Overall Length
10 ft
Width
2 in
Material
Polyester Webbing
Color
High Visibility Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TDK-RG-7004
- Zoro #
- G616493538
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Width
- 2 in
Details
- Material
- Polyester Webbing
- Color
- High Visibility Green
Description
Heavy Duty 2 in x 10ft Side Mount Wheel Net with Two Ratchets & 5/16 in Chain Anchor High Viability Green Webbing For Safety and Reflective for Extra Visibility in Low Light Conditions Sold In Set of 4 Pieces Working Load Limit: 3333 lbs 10,000 lbs Breaking Strength It comes with 4 tire straps and 8 Ratchets Fixed End Length: 8 Inches Approx Chain Anchor Material: 20Mn2 structural steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.