
4in x 30ft Ratchet Straps w/flat hook, WLL 5,400 Trailer Tie Down - Yellow, 2PK
Mfr # RS430x2
Zoro # G116250372
product price:Â $112.99
/pk 2, $56.50/ea
Free Shipping & Returns
Key Features
Length
4 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS430x2
Zoro #
G116250372
UPC #
840223611740
Country of Origin
Cambodia
Dimensions
Length
4 in
Details
Color
Yellow
Description
Pack Size: 2 Pack Size: The ratchet straps with flat hooks and webbing that measure 30 feet in length and 4 inches wide will securely tie down the largest loads in placeWORKING LOAD LIMIT: This heavy duty tie down strap has a Working Load Limit of 5,400 lbs. with a break strength capacity of 16,200 lbsDURABLE POLYESTER WEBBING: Our straps are made of durable polyester webbing. Polyester webbing barely stretches under heavy loads and water slides right off it.HIGH VISIBILITY: These ratchet straps are a highly visible shade of yellow.CORROSION-RESISTANT RATCHET: Our ratcheting mechanism is plated with gold chromate, so the heavy-duty steel wont rust or take damage from other metals.VERSITILE FLAT HOOK END FITTINGS: Flat hooks are compatible with most flatbed trailers. They can anchor directly to the side rail on the trailer. Our flat hooks are made from heavy-duty steel and sustain a high working load limit.WIDE RATCHETING HANDLE: The wide ratcheting handle gives you a better grip than narrower handles, so its easier to reach the degree of tension you want. More tension with less force?Our heavy-duty ratchet straps are designed to handle most types of flatbed tie-down requirements. All ratchet straps are tagged with their working load limit to meet DOT regulations and WSTDA-recommended standards.
- Size: 2 Pack The ratchet straps with flat hooks and webbing that measures 30-feet in length and 4 inches wide will securely tie down the largest loads in place.
- Working Load Limit: 5,400 lbs. Capacity: 16,200 lbs Flat Hook Width: 3.25-Inch
- DURABLE POLYESTER WEBBING: Our straps are made of durable polyester webbing. Polyester webbing barely stretches under heavy loads and water slides right off it.
- HIGH VISIBILITY: These ratchet straps are a highly visible shade of yellow.
- All ratchet straps are tagged with their working load limit to meet DOT regulations and WSTDA recommended standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.