4inx30ft Heavy Duty Ratchet Straps w/Flat Hook-6,667 lbs WLL High Abrasion Tie Down Ratchet Straps
- Mfr # RS430A
- Zoro # G425022011
product price:Â
$
74.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS430A
- Zoro #
- G425022011
- UPC #
- 840223615571
- Country of Origin
- Cambodia
Description
Size: The ratchet straps with flat hooks and webbing that measure 30 feet in length and 4 inches wide will securely tie down the largest loads in place. Working Load Limit: This heavy-duty tie-down strap has a Working Load Limit of 6,667 lbs. with a break strength capacity of 20,000 lbs. Durable Polyester Webbing: Our straps are made of durable polyester webbing. Polyester webbing barely stretches under heavy loads and water slides right off it. High Visibility: These ratchet straps are High Abrasion with a highly visible shade of orange. Corrosion Resistant Ratchet: Our ratcheting mechanism is plated with gold chromate, so the heavy-duty steel won't rust or take damage from other metals. Versatile Flat Hook End Fittings: Flat hooks are compatible with most flatbed trailers. They can anchor directly to the side rail on the trailer. Our flat hooks are made from heavy-duty steel and sustain a high working load limit. Wide Ratcheting Handle: The wide ratcheting handle gives you a better grip than narrower handles, so it's easier to reach the degree of tension you want. More tension with less force? Our heavy-duty ratchet straps are designed to handle most types of flatbed tie-down requirements. All ratchet straps are tagged with their working load limit to meet DOT regulations and WSTDA-recommended standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.