Shop MYTEE PRODUCTS
See all product information
Create Account
4inx30ft Self-Tensioning Ratchet Tie Down Straps w/Flat Hooks 5400 Lbs WLL Yellow
- Mfr # RS430TG
- Zoro # G225021597
product price:Â
$
90.99
/ea
Key Features
Color
Yellow
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS430TG
- Zoro #
- G225021597
- UPC #
- 199145021947
- Country of Origin
- China
- Color
- Yellow
- Material
- Polyester
Description
Is ratchet strap tension adjustment straining your body? Then here's our Products gear-driving reverse-action ratchet tie-down straps. It features an additional gear to tighten the strap by pulling down the handle rather than pushing up like a traditional ratchet strap. This will evenly distribute your arms and body weight without stressing the back, neck, and shoulders. The gear-driving ratchet will ensure hassle-free operation while making your job easier and. Unlike traditional ratchet straps, our design allows tensioning when you pull down the handle, which significantly reduces the strain on arms and body (especially on back, neck, and shoulders). The ratchet handle includes a side knob that spin the mandrel to remove stap slack for smoother webbing take-up and release. Additionally, It will minimize the risk of injury. It will provide nearly twice the tension on the strap. Ratchet Handle Construction: The ratchet handle is constructed from durable metal and coated with a protective layer for performance in outdoor applications. It keeps it protected from rust, corrosion, and changing weather conditions. Anchor Points: We have specifically utilized flat hooks for their wide contact area and even weight distribution. The steel flat hook has black e-coating for performance in an outdoor environment, slowing down the corrosion and rust process. Load Capacity: Our gear-based ratchet straps will efficiently handle loads up to 5,400 lbs (one-third of breaking strength - 16,200 lbs). Do not surpass the mentioned load limit during use, as it might lead to serious consequences, including strap failure, cargo damage, and safety threats. You can secure loads such as lumber, construction materials (not too sharp), machinery, ATVs, motorcycles, boats, and more. It's for industrial applications, widely used in warehousing, freight shipping, and heavy equipment transit. High-Quality Webbing Material: We have crafted this 4in wide and 30ft long webbing from polyester for maximum strength and no stretch during use. The fixed end webbing of this ratchet tie-down is 1ft. For added protection and webbing durability, you can use corner protectors and explore traditional ratchet straps for other applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.