4PK 1/2in-5/8in Ratchet Binders & 4PK 1/2in x 12ft G70 Tow Chains 11,300 WLL, 4PK
- Mfr # CBRSFH12x4-CH12-KIT
- Zoro # G225021641
product price:Â
$
793.99
/pk of 4, $198.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBRSFH12x4-CH12-KIT
- Zoro #
- G225021641
- UPC #
- 199145081767
- Country of Origin
- China
Description
Kit Includes: (4 Pcs) 1/2in - 5/8in Hi-Viz Orange Quick Ratchet Chain Binder w/ Folding Handle - 18,100 lbs Compatible w/ Chain Size: 1/2in - 5/8in Compatible Chain Grade: G70, G80 Take-Up: 6in Barrel Length: 9 7/8in Foldable Handle Length: 9 1/2in Overall Handle Length: 13 7/8in Screw Diameter: TR22-4 Special Feature: Tightening/Loosening Lever, Foldable Handle, Ratchet Mechanism, Padlock-Compatible Slot Includes: Vinyl Coated Grip, Zinc-Plated Grab Hooks Meets CVSA & DOT Requirements (4 Pcs) 1/2in x 12ft G70 Heavy Duty Binder Chain with Grab Hook Grade 70 transport chain with grab hooks on each end. Size: 1/2in x 12ft Working Load Limit: 11,300 lbs. Breaking Strength: 45,200 lbs These chains are not recommended for overhead lifting. Note: The product is manufactured to meet the guidelines of NACM Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.