4PK 1/2in G100 Clevis Self-Locking Hook for 1/2inLifting Chains, Wire Rope, Slings, 4PK
- Mfr # SLH12-G100x4
- Zoro # G425021335
product price:Â
$
484.99
/pk of 4, $121.25/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLH12-G100x4
- Zoro #
- G425021335
- UPC #
- 199145027956
- Country of Origin
- China
Description
Do you want to maintain a firm grip on the load while lifting? Get this 1/2 Inch G100 Clevis Self-Locking Hook, Blue, Alloy Steel, 15,000 lbs WLL from Mytee Products. Our G100 alloy steel clevis hook is stronger and allows you to maintain a firm grip on load during use in different industries, be it construction, transportation, or any other similar one. Find more details on this product below: Size & Capacity: This self-locking clevis hook is available in a size of 1/2in. It has a working load limit of 15,000 lbs and a breaking strength of 60,000 lbs. Compatibility: Compatible with 1/2in lifting chains Can also be used with wire ropes, slings Durable Construction: This grade 100 hook is manufactured using alloy steel material which is strong and durable. Its construction from grade 100 material ensures the hook's safe usage for heavy-duty applications. Application: This clevis self-locking hook is ideal for lifting and securing heavy loads. It maintains a firm grip on the load while lifting and can be used with cranes, hoists, and rigging systems for transporting heavy items safely. This steel hook is suitable for construction, warehousing, mining, heavy equipment handling and other similar industries for lifting and rigging. Self-Locking Mechanism: The clevis design of the hook helps it to easily attach to chains. Its self-locking feature helps it to automatically lock when the load is applied to enhance safety and reliability in lifting operations. How to Use It? Remove the spring pins and clevis pin to disassemble the hook's lower clevis section. Insert the chain link fully into the clevis opening, ensuring it sits properly inside the hook body. Reinsert the clevis pin through the hook and the chain link, aligning the holes in the clevis pin with those on the hook body. Tap the spring pins back into place to securely lock the clevis pin and protect it from sliding out during use. Inspect the assembly to ensure all pins are fully seated and the hook's self-locking mechanism operates smoothly before lifting. Safety Points to Consider Do not exceed WLL to avoid failure or injury. Inspect before use for cracks, wear, or damage. Ensure the self-locking latch engages properly under load. Use only with compatible Grade 100 chains/slings. Avoid side loading-use in straight-line lifts only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.