4PK 1/4inx20ft Transport Binder Chain Grade 70 w/ Grab Hook 3150 LBS WLL Tow Chain, 4PK
- Mfr # CH1420x4
- Zoro # G325021510
product price:Â
$
232.99
/pk of 4, $58.25/ea
Free Shipping & Returns
Key Features
Finish
Gold Chromate
Length
1/4 in
Width
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH1420x4
- Zoro #
- G325021510
- UPC #
- 840223631434
- Country of Origin
- Korea, Republic of
- Finish
- Gold Chromate
Dimensions
- Length
- 1/4 in
- Width
- 20 ft
Description
Pack Size: 4 Pack Compact and Portable: Regardless of its splendid strength, this chain is lightweight and easy to operate. With a length of 16 feet, it offers ample reach for most tasks and can be neatly coiled and stored without taking up much space when not in use. Multiple Uses: Referred as tow and chain binder, boomer chain, load chain, binding chain, and coil chain, this product offers a multipurpose solution. This chain is preferred for exceptional performance in tying heavy cargo, towing vehicles, securing equipment, or binding materials together. Grade G70 Strength: Made with Grade G70 steel, this transport chain (check other sizes) boasts the qualities of remarkable strength, durability, and resistance to wear and tear. Engineered as per industry standards, it can be used for performing demanding tasks with perfection Grab Hooks at Each End: Having grab hooks at both ends of the chain, it can get easily attached to trailers or anchor points and drastically reduce unwanted detachment. Its swift and straightforward setup makes it useful for truckers to save time and effort as they simply have to attach the hooks to anchor points. Safety Precautions: Inspect the chain for any signs of damage before use. Make sure chain load capacity is as per the deliberate task.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.