4Pk 1'x12ft Retractable Ratchet Straps Kit w/Snap Hook - 500lbs WLL for Boat
- Mfr # RS112R-SH-KIT
- Zoro # G025022329
product price:Â
$
61.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS112R-SH-KIT
- Zoro #
- G025022329
- UPC #
- 199145049675
- Country of Origin
- Cambodia
Description
Want a complete package for securing loads during transportation? Find the other related information about this kit below: Size & Capacity: These retractable ratchet straps are available in sizes 1in wide and 12ft long to provide flexibility and strength during cargo control. They have a working load limit of 500 lbs and a breaking strength of 1,500 lbs. Durable Construction: The ratchet straps are manufactured using high-strength polyester webbing. Twisted Snap Hook: The twisted snap hook of these retractable ratchet straps is made using durable and strong carbon steel material. It is further colored zinc coated to stay during rust, corrosion, and harsh weather conditions. The compact size of the twisted snap hook i.e. 4 7/16in x 1 1/16in x 3/16in ensures a firm hold on different anchor points and allows it to perform efficiently during applications. Axle Starp w/ Delta Ring: The axle straps available in this kit measure 36in in length and are made using polyester material. The delta ring of the axle straps is manufactured using carbon steel to ensure a secure anchor point. They are colored zinc coated to stay protected during weathering and corrosion. The delta ring of the axle strap measures 1 1/4in x 1 1/8in x 1/4in so that it can distribute maximum load and help in secure attachment. Protective Sleeves: T he protective sleeves sized 1 3/16in x 12in are essential to protect straps from abrasion that can be caused by sharp edges and rough surfaces. Mesh Carrying Bag: The mesh carrying bag allows the user to keep all the components of this kit organized and carry them with ease. Versatile Application: The combination of ratchet straps, axle straps, and protective sleeves makes it for securing cargo in trucks, trailers, or industrial settings. This tie-down kit is versatile and can be used in multiple industries, including: Towing: Anchor vehicles or machinery. How to Use it? Pull out the retractable ratchet straps to the desired length. Wrap the 36in axle straps around the designated axle, frame, or object. Connect the ratchet straps' twisted snap hooks to the delta rings of the axle straps. Use the ratchet mechanism to tighten the straps, ensuring the load is secure but not overly tightened to avoid damage. Verify that the protective sleeves are positioned correctly to prevent strap abrasion on sharp or rough edges. After unloading, retract the ratchet straps, and neatly organize the kit in the mesh carrying bag for future use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.