Shop MYTEE PRODUCTS
Create Account
4PK 24inx36in Semi Truck & Trailers Stripped Rubber Mud Flaps Mud Protection, 4PK
- Mfr # MUDFLAP-142436-R01x4
- Zoro # G425020901
product price:Â
$
140.99
/pk of 4, $35.25/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUDFLAP-142436-R01x4
- Zoro #
- G425020901
- UPC #
- 199145060502
- Country of Origin
- China
Description
Want to protect your vehicle and surrounding road users from mud, water, gravel, and road debris being kicked up by trucks? This splash guard is for semi trucks, trailers, and vehicles to keep them clean and tidy, especially during the rainy season or while in muddy areas. The other essential details of this rubber mud flap are as provided below: Size & Compatibility: The semi-trailer mud flap is available in a size 24in x 36in, and has a 1/4in thickness. This mud flap can fit different semi-trucks, SUVs, and off-road vehicles as it has a Universal fitment. Construction: Our mud flap is made using a flexible natural rubber material that is durable and can withstand wear, tear, and weather impact. This material helps the splash guard to last longer during harsh weather conditions such as intense heat and freezing cold, without cracking or becoming brittle. This construction allows the mud flap flexibility and strength to absorb impacts from debris. Its black appearance with strips improves the look of the vehicle, along with keeping it clean. Application: The rubber trailer mud flap protects the vehicle and other road users when attached to the wheel wells of the vehicle. It stops debris, water, mud, or other similar substances from being thrown up onto the vehicle. Along with keeping the vehicle clean, this mud flap is also helpful for reducing the noise generated by debris hitting the vehicle's surface. This way, it creates a peaceful and comfortable driving experience for the driver. Versatile: Rubber can be easily cut, so this mud flap can be customized to fit different vehicle models. It can be used in different trucks, SUVs, and off-road vehicles with its flexibility and universal fit. Installation: This semi truck mud flap is easy to install using a bolt installation procedure. You can install it on the back side of the wheels. Locate mounting points behind the wheels, and position the mud flap. You need to mark drill holes, as it is not pre-drilled for installing this mud flap. Now, tighten bolts, and make sure not to overtighten the mud flap hanger plate and mud flap are stable. Maintenance Tips: Regularly inspect for alignment and damage. Clean the mud flap periodically to remove debris, mud, and grime. Use a mild detergent or water hose for cleaning. Avoid harsh chemicals that could degrade rubber. Inspect after off-road trips or harsh weather for wear and tear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.