Shop MYTEE PRODUCTS
See all product information
Create Account
4PK 3inx30ft Ratchet Strap w/Chain Anchor 5000 Lbs WLL for Flatbed Trailer - Blue, 4PK
- Mfr # RS330C-Bx4
- Zoro # G125020706
product price:Â
$
263.99
/pk of 4, $66.00/ea
Free Shipping & Returns
Key Features
Material
Polyester
Width
30 ft
Length
3 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS330C-Bx4
- Zoro #
- G125020706
- UPC #
- 199145061868
- Country of Origin
- Cambodia
- Material
- Polyester
- Color
- Blue
Dimensions
- Width
- 30 ft
- Length
- 3 in
Description
Our blue ratchet strap with chain anchor is designed to secure their loads easily and comfortably. This strap with a large handle is a must-have for truckers and haulers. It has a fixed end length of 14 1/4in. You can also find similar-sized straps in different color options in our inventory. The working load limit of the strap is 5,000 lbs, and the breaking strength of the tie-down strap is 15,000 lbs. Durable Construction: This ratchet strap is made using high-strength polyester material. You can secure your straps further with our wide range of corner protectors and enhance their lifespan. Application: The trailer tie-down strap helps to minimize cargo shifting during transportation. Chain Anchor w/ Clevis Grab Hook & Stamped Delta Ring: The red strap has a G70 3/8in chain anchor with a clevis grab hook for the end fitting and a stamped delta ring (3in size & 18,000 lbs breaking strength) attached to the strap side. The chain is 18in long, with a 4in long and 1/2in throat opening hook. The stamped delta ring attached to the strap side has a 3in inner width and 2 3/8in inner length. The clevis grab hook of the chain anchor helps to hook the strap directly into chain slots, rub rails, stake pockets, anchor plates, and other anchor points. It locks onto edges without slipping and minimizes accidental unhooking. Ratchet Mechanism: By using the ratchet mechanism, the user can tighten the strap with controlled force, decreasing physical stress and improving overall safety by reaching the tension. Large Ratchet Handle for Better Control: Want to get rid of fatigue or an uncomfortable strap grip? It is useful for the user for tensioning or releasing the strap, providing better grip & control to save time and energy. You can also opt for these variations of our large handle straps.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.