Shop MYTEE PRODUCTS
See all product information
Create Account
4PK 3inx30ft Ratchet Tie-Down Strap w/Flat Hook for Flatbed Truck 15000lbs BS Red, 4PK
- Mfr # RS330-Rx4
- Zoro # G025021698
product price:Â
$
194.99
/pk of 4, $48.75/ea
Free Shipping & Returns
Key Features
Color
Red
Length
3 in
Material
Polyester
Width
30 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS330-Rx4
- Zoro #
- G025021698
- UPC #
- 199145061783
- Country of Origin
- Cambodia
- Color
- Red
- Material
- Polyester
Dimensions
- Length
- 3 in
- Width
- 30 ft
Description
Check out this latest addition to our inventory. This red ratchet strap, available in a 3in x 30ft size, helps truckers secure their loads easily and comfortably. This flat hook strap with a large handle is a must-have for truckers and haulers for secure cargo securement. It is ideal for hauling heavy equipment, securing cargo on flatbeds, or whenever you need a reliable tie-down. Find more information on this trailer tie-down strap below: Size Availability & Capacity: This red tie-down strap is 3in wide and 30ft long. It has a fixed end length of 14 1/4in. You can also find similar-sized straps in different color options in our inventory. The working load limit of the strap is 5,000 lbs, and the breaking strength of the tie-down strap is 15,000 lbs. Durable Construction: This ratchet strap is made using high-strength polyester material. It performs durably and is protected against harsh environments, UV rays, and heavy-duty applications. You can secure your straps further with our wide range of corner protectors and enhance their lifespan. Application: The trailer tie-down strap helps to minimize cargo shifting during transportation. It is ideal for flatbed truckers, movers, or haulers for safely transporting machinery, lumber, construction materials, and other similar loads. We also have different ratchet straps with various types of end fittings, sizes, and other features. Quick Attachment with Flat Hook: The flat hook of the strap allows quick and stable attachment as it easily slips over trailer rub rails, side rails, or stake pockets. With this hook, truckers will get rid of struggling with the hook slipping off narrow or round anchors. The flat and slim design of the hook is also easy to maneuver in tight spaces where bulkier hooks are not adequate. Ratchet Mechanism: The strap's ratchet mechanism enables efficient tensioning with less physical effort, ensuring the load is secured to the proper tightness and reducing the risk of accidents or failure. Better Control with Large Ratchet Handle: Get rid of fatigue or uncomfortable strap tightening with this longer ratchet handle. It provides better control & grip to the user for tensioning or releasing the strap, saving time and energy. You can also opt for these variations of our large handle straps.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.