Shop MYTEE PRODUCTS
See all product information
Create Account
4PK 5 1/2in x 5 1/2in Greaseable Dump Trailer Hinge Steel Weld-On, 4PK
- Mfr # DTR-HINGES-512-DTGx4
- Zoro # G925021675
product price:Â
$
93.99
/pk of 4, $23.50/ea
Key Features
Color
Gray
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTR-HINGES-512-DTGx4
- Zoro #
- G925021675
- UPC #
- 199145081514
- Country of Origin
- China
- Color
- Gray
- Material
- Steel
Description
We introduce this Heavy-duty Steel Dump Trailer Hinge, Greasable, Weld-On for reliable support of dump beds, trailers, and other heavy-duty applications. This hinge is ideal for dump truck trailers, utility trailers, and industrial gates exposed to constant use, heavy loads, and outdoor conditions. Find more information on this solid steel dump trailer hinge below: Size: This heavy-duty, greasable hinge measures 6 5/8in (L) x 4in (W) x 3 1/4in (H). Its compact size makes it suitable for dump beds and other heavy vehicles or equipment with similar applications. Durable Construction: This hinge is constructed from high-grade steel. It is built to support substantial loads and repeated motion. The pivot pin ensures smooth and reliable swinging of the dump bed or trailer gate. Its raw "self-color" steel surface is ideal for welding, providing a clean area for permanent attachment without the need for grinding paint or coatings. The greasable design allows for easy lubrication, reducing wear and prolonging the hinge's life in demanding industrial and automotive conditions. Application: This hinge is particularly useful for commercial and industrial applications, such as in dump truck trailers and utility trailers, trailer ramps, and industrial gates. It is also used in heavy equipment doors and fleet vehicles. Its primary purpose is automotive and fleet use, providing durable pivot support wherever heavy-duty hinge performance is required. Inclusion: The product includes the following features integrated into a single unit: Weldable Steel Body: The steel hinge is ready for permanent welding to the frame and bed. Pivot Pin: The pin ensures smooth and strong rotational movement. Grease Fitting Zerk: Allows easy lubrication for smooth operation and reduced internal wear. How to Use It: Clean and grind the areas of the trailer or truck bed where the hinge will be welded to ensure a strong, contaminant-free bond. Position the hinge so the pivot pin aligns with the moving panel (dump bed or gate). Apply small tack welds to hold the hinge in place temporarily and test alignment and motion. Once correct, perform continuous welds along the hinge body for permanent installation. After welding, coat or paint the hinge and surrounding area (optional) to protect against rust and corrosion. Inject grease through the grease fitting until it emerges from the ends to ensure full lubrication and smooth operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.