Shop MYTEE PRODUCTS
Create Account
4PK 5.75inx2inx 8 5/8in Landscape Tool Holder for E-Track w/33 E-Track Drill Holder, 4PK
- Mfr # ETK-THOLDERx4
- Zoro # G825020983
product price:Â
$
60.15
/pk of 4, $15.04/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ETK-THOLDERx4
- Zoro #
- G825020983
- UPC #
- 199145048487
- Country of Origin
- China
Description
Looking for a tool holder to keep your tools organized and secure during transportation? This 5 1/4in x 2in x 8 5/8in Landscape Tool Holder for E-Track & X Track System from us is for storing long-handled industrial tools such as hammers, screwdrivers, pliers, or similar other tools. It is suitable for E-Track & X Track systems commonly found in trucks, trailers, garages, or similar enclosed spaces to secure and hold equipment. Find the other necessary details of our landscape tool holder below: Size and Design: This landscape tool holder is 5 3/4in tall, 2in wide, and 8 5/8in deep which means that the tool holder is compact yet. It comes with 5 different types of holes and 3 slots in the upper middle part. Hole Variety: 4 holes with a 2in diameter for thick-handled tools, like large shovels or thick rakes. 4 holes with a 3/4in diameter are used for smaller tools with thinner handles. 2 holes with a 1in diameter are used for smaller tools with thinner handles. 11 holes with a 1/4in diameter are for narrower items like poles or small garden tools. 9 holes with a 1/2in diameter are for narrower items like poles or small garden tools. 3 slots in the upper middle part, each 5/8in x 2in can be used to hang tools or other equipment with hooks or straps. Material and Finish: This landscape tool holder for E-track and X-track systems is made using steel material which provides it strength and resistance to wear and tear. It is coated with yellow zinc plating which further makes it corrosion-resistant and enables it to be used in outdoor and industrial environments. The middle slots can be used for pilers and other similar tools. The raised lip at the front of the tool box acts as a barrier that can hold the tools when they are simply put on the holder and are not inserted into the holes or slots. Application: This tool holder with different hole sizes can be used as a storage solution for multiple tools in E-track and X-track systems; and a cargo management system in different trailers, trucks, and other vehicles. Mounting: This landscape tool holder has a spring latch that helps it to be mounted onto E-track and X-track systems. It can be placed and moved as needed along the track which makes it flexible. It can be mounted into the slots of the E-track and secured at the place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.