4PK 8ft XTrack Tie Down Rail, ETrack Rail w/Horizontal & Vertical, Black Coated, 4PK
- Mfr # ETKC8-BLKx4
- Zoro # G925020975
product price:Â
$
126.99
/pk of 4, $31.75/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ETKC8-BLKx4
- Zoro #
- G925020975
- UPC #
- 199145027116
- Country of Origin
- China
Description
We introduce this 8ft horizontal & vertical cross E-track made with high-strength powder-coated steel. This E-track rail is a necessary tool for you, whether it's for a truck, van, or trailer haul. This horizontal and vertical E-track haul, store, and organize nearly anything, from stabilizing heavy equipment to hanging spare tires, chains, or straps so they are out of the way during the load or unloading process. Size: The X-track is 8ft long and 5 1/4in wide. It comes with 48 slots that can be used as tie-down points, and has 48 mounting holes. Each mounting hole has a 1/4in diameter. The horizontal E-track has a 4,184 lbs. Horizontal & Vertical Cross-Style: It means that the E-track has both horizontal and vertical slots, making it more versatile. These slots attach E-track accessories like straps, load bars, or hooks (sold separately) at different points along the track, giving you flexibility in how you secure loads. Construction: This 8ft E-track is made using 12-gauge high-strength steel with a minimum yield strength of 50,000 PSI. The high-strength material withstands heavy loads without bending or breaking. The black powder-coated finish protects this track from rust and corrosion, ensures its durability and long service life. This steel e-track is useful for cargo securement or organization. It can be used while hauling vehicles or heavy equipment, hanging up straps, chains, or other tools to minimize cargo damage. This e-track system get additional tie-down points in your vehicle or trailer. Space Saving: This steel e-track keep your tools or equipment off the floor and easily accessible during loading, unloading, and transportation. They keep your things organized and enhance the space inside your truck or trailer. Installation: At first, decide whether you want to install the E-track on the floor or wall, as per your need. Now, measure and mark the distance where you want the track to be mounted using a measuring tape. Mark bolt hole positions. Position the E-track over the marked lines and secure it using bolts with nuts and washers (not included). You can now attach the E-track accessory as per your need and pull it firmly to test its strength. Maintenance Tips: Regularly inspect the E-track for any wear or tear. Replace if required. Keep your E-track clean regularly to minimize debris from obstructing the slots. Keep your tie-down track's moving parts lubricated occasionally for smooth operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.