Shop MYTEE PRODUCTS
See all product information
Create Account
5/16in-3/8in Heavy Duty Ratchet Binder w/ Grab Hooks 5400 WLL, 2PK
- Mfr # CBRS516x2
- Zoro # G516493515
product price:Â
$
79.95
/pk of 2, $39.98/ea
Key Features
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBRS516x2
- Zoro #
- G516493515
- UPC #
- 840223618541
- Country of Origin
- India
Details
- Color
- Red
Description
Pack Size: 2 Pack Working Load Limit:5400 Lbs Capacity:19,000 Lbs Fits: 5/16 in - 3/8 in chain Handle Length: 13. 42 inches Barrel Length: 9. 92 inches Take Up: 8. 0 inches Easy to use and adjust, no snap effect, no recoil Heavy Duty Transport Securement Manufactured with heavy duty forged steel Clearly stamped with Working Load Limit and Capacity Meets FMCSA and DOT Specifications Note:Ratings governed by the National Association of Chain ManufacturersNACM.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.