5/16in x 10ft Long Shank J Hook Tow Chain w. RTJ Cluster & Grab Hook, 4PK

  • Mfr # CH51610-J-RTJx4

  • Zoro # G116278055


product price:  $244.39
/pk 4, $61.10/ea
Free Shipping & Returns

Key Features

Length
10 ft
Color
Gold Chromate
Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH51610-J-RTJx4
Zoro #
G116278055
UPC #
840223628748
Country of Origin
China

Dimensions

Length
10 ft
Width
5/16 in

Details

Color
Gold Chromate

Description

Pack Size: 4 PackWorking Load Limit: 4700 lbsCapacity: 18,800 lbsChain Length: 10 ftEnd Fittings: 15in J Hook on one end and RTJ Cluster & Grab Hook on the otherNOTE: Ratings governed by the National Association of Chain Manufacturers NACM


  • Heavy-Duty Towing Capability - Made to handle heavy loads, this G70 bridle tow truck chain with a 4700 lbs Working Load Limit & 18,800 lbs capacity is a go-to choice for heavy-duty towing operations.
  • Extended Reach for Versatile Towing - With a chain length of 10 feet, it provides ample length to tackle a variety of towing situations, from car wrecker recovery to transporting sizable cargo.
  • Flexible Hook Configurations - The integration of a 15" Long Shank towing J Hook, an RTJ Cluster Hook, & a Grab Hook offers adaptable attachment options for different vehicle types & towing requirements.
  • Professional Towing Solution - Ideal for towing experts & those in the transport industry, this G70 Bridle Tow Chain stands as reliable tow equipment, ensuring secure & efficient towing practices even in demanding car wrecker recovery scenarios.
  • Dependable Towing Gear - Crafted for durability & robustness, this tow chain is a critical component of your towing arsenal. Its combination of strength, versatility & safety features makes it an essential tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.