
5/16in x 8ft Leg G70 Long Shank J Hook Tow Chain RTJ Cluster & Grab Hook 4700 # WLL
Mfr # CH5168-J-RTJ
Zoro # G416494193
product price:Â $64.69
/eaKey Features
Length
8 ft
Color
Gold Chromate
Width
5/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH5168-J-RTJ
Zoro #
G416494193
UPC #
-
Country of Origin
China
Dimensions
Length
8 ft
Width
5/16 in
Details
Color
Gold Chromate
Material
Steel
Description
Working Load Limit: 4,700 lbs. Capacity: 18,800 lbs. Chain Length: 8 Feet J Hook Length: 15 in End Fitting: 15 in J Hook on one end and RTJ Cluster & Grab Hook on the other. Note: Ratings governed by the National Association of Chain Manufacturers NACM. This tow chain is ideal for the auto towing, transport and wrecking industry. You can tow or tie-down any vehicle, large or small with the versatile hooks on this chain assembly. The large J Hook is wide enough to fit over Super Duty axles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.