5/8in Heavy Duty Weld-On Forged D Ring 18,900 Lbs, 12PK

  • Mfr # D-Ring58-Wx12

  • Zoro # G916285178


product price:  $75.99
/pk 12, $6.33/ea
Free Shipping & Returns

Key Features

Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-Ring58-Wx12
Zoro #
G916285178
UPC #
-
Country of Origin
China

Dimensions

Length
5/8 in

Description

Pack Size: 12 PackSize: 5/8 inchColor: GreyMaterial: Forged SteelMount Type: Lashing Ring Weld OnBreaking Strength: 18,900 LbsWorking Load Limit: 6,300-Lbs


  • Pack Size: 12-Pcs
  • Size: 5/8" (18,900 Lbs)
  • Work Load Limit: 6,300-lbs
  • Heavy Duty Forged Mounting Ring Lashing Ring Weld On
  • This D-Ring is designed to be welded on and creates a strong and durable tie-down point anywhere on your trailer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.