5Pk DOT Brass Push to Connect Fitting Elbow 3/8in Tube ODx 3/8in NPT Air Line Male
- Mfr # MP-ABF-ELBOW3838
- Zoro # G716522770
product price:Â
$
34.39
/pk of 5, $6.88/ea
Key Features
Basic Fitting Material
Brass
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP-ABF-ELBOW3838
- Zoro #
- G716522770
- UPC #
- 840223601925
- Country of Origin
- China
Details
- Basic Fitting Material
- Brass
- Color
- Gold
Description
DOT Air Brake Fitting Male Elbow Push To Connect Material: Brass Tube Size: 3/8 in Tube Size NPT: 3/8 in Replaces Tectran Part Number: PL1315-6C Pack Size: Set of 5 pcs D. O. T. marked and approved Designed for use with SAE J844 nylon tubing. Comply with FMVSS 571. 106 Fittings comply with worldwide Standard and Legislation, including SAE J1131 Hot Pull requirements. Operating temperatures from -40 degrees farenheit to +212 degrees farenheit. Maximum operating pressure 0 to 150 psi. Competitor Matches: ANDERSON: 02469-0606 AUTOMANN: 177. 13B156C CMI: 969-6-6PXDOT CORONET PARTS: 969-66 COUPLINGS: PP69EEEDOT GATES: GB04120-0606 IMPERIAL: 91214 PARKER: 169PMTNS-6-6 PARKER: 179PMT-6-6 TRAMEC SLOAN: S269PMTNS-6-6 TECTRAN: PL1315-6C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.