Shop MYTEE PRODUCTS
See all product information
Create Account
5Pk DOT Brass Push to Connect Fitting Elbow 3/8in Tube ODx 1/4in NPT Air Line Male
- Mfr # MP-ABF-ELBOW3814
- Zoro # G116522752
product price:Â
$
31.19
/pk of 5, $6.24/ea
Key Features
Basic Fitting Material
Polyester, Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP-ABF-ELBOW3814
- Zoro #
- G116522752
- UPC #
- 840223601918
- Country of Origin
- China
- Basic Fitting Material
- Polyester, Steel
- Color
- Silver
Description
DOT Air Brake Fitting Male Elbow Push To Connect Material: Brass Tube Size: 3/8 in Tube Size NPT: 1/4 in Replaces Tectran Part Number: PL1315-6B Pack Size: Set of 5 pcs D. O. T. marked and approved Designed for use with SAE J844 nylon tubing. Comply with FMVSS 571. 106 Fittings comply with worldwide Standard and Legislation, including SAE J1131 Hot Pull requirements. Operating temperatures from -40 degrees farenheit to +230 degrees farenheit Operating pressure from 0 to 250 psi. Competitor Matches: ANDERSON: 02469-0604 AUTOMANN: 177. 13B156B CMI: 969-6PXDOT CORONET PARTS: 969-64 COUPLINGS: PP69EEDOT GATES: GB04120-0604 O'BRIEN BRASS: E2469-6NS PARKER: 169PMTNS-6-4 TRAMEC SLOAN: S269PMTNS-6-4 TECTRAN: PL1315-6B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.