5PK L Track Hooks Single Stud Fitting w/360 Degrees Rotate Adjustable Gear Hook - Black, 5PK
- Mfr # LTKS-GHx5
- Zoro # G425020895
product price:Â
$
18.35
/pk of 5, $3.67/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTKS-GHx5
- Zoro #
- G425020895
- UPC #
- 199145086212
- Country of Origin
- China
Description
Tired of finding a designated and secure place to hang frequently used equipment on trailers? This L-track stud allows truckers and haulers to hang a variety of items under the load limit, such as gear, helmets, jackets, etc. Find the other essential details of this product below: Size: This L-Track gear hook is compact and space-, designed to fit securely into any standard L-Track. Its width, and height are 1 3/4in and 1 3/4in, respectively. The hook's length and width are 1 5/16in and 5/8in, whereas its throat opening is 3/4in. The low profile allows it to hold gear without taking up unnecessary room in your cab, van, or trailer. It has a working load limit of 25 lbs and a breaking strength of 100 lbs. Durable Construction: The hook is built from plastic, and the pin is made from high-strength carbon steel. The pin has black powder-coating that helps protect it against rust, corrosion, and wear, ensuring dependable use in demanding trucking environments. Single Stud Design: The single stud fitting allows the hook to be installed at any point along the L-Track. This design provides firm, anchoring while giving users flexibility to reposition the hook whenever needed. Adjustable Gear Hook: The large, smooth hook can rotate a full 360 Degrees, hang items at the angle that suits your space. Its wide, curved design accommodates a variety of gear, from bulky helmets (under the load limit)s to lightweight accessories, while maintaining a secure hold. Spring-Loaded Plunger-Style Mechanism: The spring-loaded pin in the middle of the fitting enables fast, tool-free attachment and removal. It locks into the L-Track slots after releasing the clip's hold (press the side clip inward to open the lock). Usage Guide: How to Install It: As mentioned, this trailer accessory has a spring-loaded mechanism. You have to press the side clip near the pin inward and place the stud into the L-Track opening. Lock the stud by releasing the hand. Once secured, simply hang your gear on the hook. How to Remove It: To remove it, press the plastic side clip and press inward. Pull up on the plunger, slide the stud back, and lift it out of the track. This smooth attach-and-detach process makes it easy to reposition the hook as your storage needs change.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.