Viking 68in x 80in x 14in Vaulted Cab Rack with 3 Mirror Finish Doors, Bar Windo...
- Mfr # VK-VLT-3D-BWxCG-IK-KIT
- Zoro # G125021130
product price:Â
$
5,108.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VK-VLT-3D-BWxCG-IK-KIT
- Zoro #
- G125021130
- UPC #
- 199145091070
- Country of Origin
- India
- Material
- Aluminum
Description
Kit Includes:- (1 Pcs) Viking 68in x 80in Enclosed Headache Rack w/ 3 Doors, 4 Chain Hangers & Bar Window Size: 68in H x 80in W x 14in D Body Material: High-Strength Premium 5000 series 1/8in Thick Aluminum Alloy Door Material: Stainless Steel 304 with Mirror Finish Bar Window: 27 3/10in (L) x 22 3/5in (H) Key Features: 5 T-Locks, 4 Chain Hangers Mounting Kit: Sold Separately (1 Pcs) Cab Rack Install Kit Easy installation of headache rack with all-inclusive Cab Rack Installation kit Designed to meet most installation requirements U-bolts can be positioned either up or down Kit Components: U-Bolt: 4 Pcs Nuts: 8 Pcs Rubber Pads: 2 Pcs Dog Bone Tie Bar: 4 Pcs Installation Details: Each U-bolt and Dog Bone Tie Bar wraps under and around the truck's main frame Lock the U-bolt to the top of the cab rack's legs for secure installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.