6ft Piano Moving Skid Board w/ 3 set of E-track Slots - Blue

  • Mfr # PMB-6FT

  • Zoro # G816285087


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Overall Length
72 in
Material
Hardwood
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMB-6FT
Zoro #
G816285087
UPC #
840223629301
Country of Origin
China

Dimensions

Overall Length
72 in

Details

Material
Hardwood
Color
Blue

Description

6ft Piano Moving Skid BoardA piano moving board is also known as a piano skid board and is a specialized platform designed for moving a piano.These Piano moving boards are designed to distribute the weight of the piano evenly across the board, which helps prevent damage to the piano and makes it easier to move.With three E-track slots, this piano board can be utilized with standard cam buckle straps.It's important to use a proper piano moving board when moving a piano, as using a makeshift platform or inappropriate equipment can damage the instrument and pose a risk of injury to the movers.Storage: If a piano needs to be stored temporarily during a move or renovation, a piano moving board can help protect it from damage. The board can also elevate the piano off the ground to protect it from moisture.Loading and Unloading: Our Piano Moving Board features a distinctive lip to prevent the piano from slipping off and with the piano securely strapped to the moving board, loading and unloading it from a moving van or truck becomes easier and safer.Protection: The padding on the moving board is made with a highly durable material which helps to protect the piano from scratches, dents, and other potential damage during transportation. The straps secure the piano to the board to prevent it from shifting or falling.Ease of Use with Other Equipment: Moving boards for pianos are frequently used in conjunction with other moving equipment such as dollies or piano straps. This makes maneuvering the piano easier and safer.


  • 6' Piano Moving Skid Board: Our Piano moving board is a specialized platform designed for moving a piano.
  • Length: 72 Inch Width: 13 Inch; Thickness: 69 mm Finished w/ Polyester Fabric 3 Sets of E-track Slots One Front Handle & 2 Rope Handle Sets Near E-track Slots
  • Color: Blue Material: Hardwood Working Load Limit: 1,000 lbs Breaking Strength: 1,200 lbs
  • This Piano moving board is made of hardwood and designed to distribute the weight of the piano evenly across the board, which helps prevent damage to the piano and makes it easier to move.
  • The surface of the piano board is padded with a highly durable material to safeguard the piano against scratches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.