
6ft Piano Moving Skid Safety Board Kit - 18in x 30in Dolly, Straps, Blanket & Bands
Mfr # PMB-ETKRS-MB-NW-KIT
Zoro # G516521621
product price:Â $428.99
/ea
Free Shipping & Returns
Key Features
Material
Hardwood
Color
Multi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PMB-ETKRS-MB-NW-KIT
Zoro #
G516521621
UPC #
840223630987
Country of Origin
China
Details
Material
Hardwood
Color
Multi
Description
Kit Includes:- 4 Pcs E Track Ratchet Straps 2 in x 16ft Working Load Limit: 1,333 lbs. Breaking Strength: 4,000 lbs. Weight: 2. 2 lbs. 51 in from fixed end to ratchet Fixed End Length: 4 Ft Approx 1 Pcs 6ft Piano Moving Skid Board Length: 72 Inch Width: 13 Inch Color: Blue Weight: 24. 25 lbs Material: Hardwood 4 Pcs Non-Woven Economy Moving Blankets Size: 72 in x 80 in Weight: 5 lbs. Binding: Non-Woven Fabric: Non-Woven Polyester Fabric Type: Economy 36 Pcs Moving Rubber Bands 12 Pcs - 30 in Green 12 Pcs - 36 in Blue 12 Pcs - 42 in Red Width: 3/4 in Unstretched Length: Green 30 in, Blue 36 in, Red 42 in Stretched Length: Green 60 in, Blue 72 in, Red 84 in For use moving or transit and keeping items together or secured. Thick Rubber Bands have ribbing to keep them from moving. 1 Pcs H-shaped Moving Dolly w/ Non-Marking Casters - 18 in x 30 in Color: Gray Frame Size: 18 in x 30 in Caster Size: 4 in with Double Ball Bearing Rubber Belting on Long and Short Rails Frame Material: Kiln-Dried Hardwood Wood Thickness: 3-1/2 in Working Load Limit: 1,000 lbs Caster Material: Non-Marking Thermoplastic Rubber TPR Surface Compatibility: All Surfaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.