
6ft Piano Moving Skid Safety Board Kit - 18in x 32in Dolly, Straps, Blanket & Bands
Mfr # PMB-ETKRS-MB-NW-MDC-KIT
Zoro # G816521642
product price:Â $428.99
/ea
Free Shipping & Returns
Key Features
Material
Rubber
Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PMB-ETKRS-MB-NW-MDC-KIT
Zoro #
G816521642
UPC #
840223640818
Country of Origin
China
Details
Material
Rubber
Color
Blue
Description
Kit Includes:- 4 Pcs E Track Ratchet Straps 2 in x 16ft Working Load Limit: 1,333 lbs. Breaking Strength: 4,000 lbs. Weight: 2. 2 lbs. 51 in from fixed end to ratchet Fixed End Length: 4 Ft Approx 1 Pcs 6ft Piano Moving Skid Board Length: 72 Inch Width: 13 Inch Color: Blue Weight: 24. 25 lbs Material: Hardwood 4 Pcs Non-Woven Economy Moving Blankets Size: 72 in x 80 in Weight: 5 lbs. Binding: Non-Woven Fabric: Non-Woven Polyester Fabric Type: Economy 36 Pcs Moving Rubber Bands 12 Pcs - 30 in Green 12 Pcs - 36 in Blue 12 Pcs - 42 in Red Width: 3/4 in Unstretched Length: Green 30 in, Blue 36 in, Red 42 in Stretched Length: Green 60 in, Blue 72 in, Red 84 in For use moving or transit and keeping items together or secured. Thick Rubber Bands have ribbing to keep them from moving. 1 Pcs Chicago Style Moving Furniture Dolly w/ Non-Marking Casters Color: Gray Frame Size: 18 in x 32 in Caster Size: 4 in with Double Ball Bearing Rubber Tops on Short Rails Rubber Size: 18 in x 3 in Wood Thickness: 1-1/10 in Frame Material: Kiln Dried Hardwood Caster Material: Non-Marking Thermoplastic Rubber TPR Working Load Limit: 1,000 lbs Surface Compatibility: All
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.