6ft x 8ft Green Heavy Duty 70% Shade Mesh Tarps 6 Oz with Grommets ROLL-Off

  • Mfr # MT6-8-G
  • Zoro # G725021325
product price: 
$
23.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MT6-8-G
Zoro #
G725021325
UPC #
-
Country of Origin
China

Description

Size:- 6 ft. x 8 ft. Please note that our Green Mesh Tarps are handmade and the cut size is up to 2% difference after it is hemmed and stitched. It is reinforced with 2in thick polyester webbing. Material:- Our mesh tarps are made out of 6oz Polyethylene mesh with tough solid #4 brass grommets clinched every two feet. It holds up under harsh UV rays and will not rot or wither in harsh weather conditions. These are used to cover dump truck and roll off trucks. You can cover your patio and gardens for shade cover. Dog Kennels can reduce the amount of sun by using a Shade Mesh tarp over it. Easy To Install:- Unfold the Mesh Tarp completely and you may use the Grommets to secure the mesh tarp by use of zip ties, rubber ties, or any form of secure tie down you see fit. Please make sure all points are secure. Lightweight Coverage:- 70% Shade coverage while still being able to see through the tarp for security and safety purposes. Versatile:- A mesh shade tarp has many uses. These tarps can cover loads that need to breathe but can't be trapped under direct sun light, like tree, bush or sand. Mesh shade tarps can also be used to create an awning, tent, or interior cab lining that can block out harsh direct light while still letting in some air. Breathable:- This mesh shade tarp can cover live, fragile cargo that needs to breathe. Cool:- This mesh shade tarp can be used to create a cooler environment. It can block out intense, hot direct sunlight while letting in a cool breeze. The breathable material prevents moisture and condensation from building up under the tarp. Durable:- Mesh shade tarps are made from 6 Oz polyethylene (HDPE) mesh, a durable material. These tarps can withstand exposure to weather, dirt, grit, and debris. The hems of each tarp are reinforced with 2-inch polyester webbing, which is another resilient material. The grommets are compatible with any 5⁄8 inch thick twine, cord, or wire rope you might use to set up or anchor the tarp. Affordable:- At Mytee, we don't cut corners. Instead, we cut out the middleman and pass the savings directly to you! Our green shade mesh tarps are breathable, durable, and less expensive. Cut Size vs Actual Size for MESH Tarps:- All our MESH tarps are hand made and cut-size is going to differ from the listed size by upto 2% or 6in. We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.