
6ft x 8ft White Canvas Tarp 12oz - Water Resistant & Breathable - Heavy Duty Tarps
Mfr # CT6-8-W
Zoro # G416492809
product price: $33.59
/eaKey Features
Tarp Material
Superlight 14 Oz
Tarp Finished Width
6 ft
Tarp Finished Length
8 ft
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT6-8-W
Zoro #
G416492809
UPC #
840223686335
Country of Origin
China
Dimensions
Tarp Finished Width
6 ft
Tarp Finished Length
8 ft
Details
Tarp Material
Superlight 14 Oz
Color
White
Description
In search of reliable security Consider our premium White canvas tarps. Crafted with a focus on quality and endurance, these tarps offer a flexible solution to shield your products from weather elements. Versatile Coverage: Whether in agriculture, construction, or general equipment protection, our Canvas Tarps ensure dependable coverage for diverse applications. Breathable Design: Engineered with breathable canvas, these tarps minimize condensation, keeping your covered items dry and safeguarded. Water Resistance: Treated to repel water, our tarps offer resistance against light rain and moisture. For heavier rainfall or prolonged exposure, additional waterproofing with a sealant is recommended available separately. Robust Build: Featuring a 21 mil thickness and crafted from durable 12 Oz Polyester material, our Canvas Tarps are designed to endure rugged conditions and deliver enduring protection. Specifications: Sturdy Construction: Engineered to endure tough conditions, making them suitable for various applications. Multiple Size Options: Select from a range of sizes to match your specific needs, ensuring an optimal fit for your coverage requirements. Size Note: Please be aware that due to the handmade nature of our Canvas Tarps, the actual cut size may differ from the listed size by up to 2% or 6 in. While we aim for precision, variations may occur due to fabric stretching and manufacturing processes. Usage Recommendations: Utilize our Canvas Tarps for transporting lumber in construction or storing hay in agricultural settings. Rest assured, our tarps will safeguard your valuables when you need them the most. Consider the white canvas alternative for durability and versatility. Invest in top-notch protection for your equipment and belongings today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.