Black Semi Truck Floor Mats Liners for Freightliner Cascadia 113 w/DD15 - 1Pair
- Mfr # MAT-FCMT3P-5D1420
- Zoro # G725022223
product price:Â
$
147.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAT-FCMT3P-5D1420
- Zoro #
- G725022223
- UPC #
- 840223696792
- Country of Origin
- China
Description
Are you looking for floor mats for Freightliner Cascadia 113 & 125 semi-truck models? Here's the latest addition from our Products that will seamlessly replace your existing worn or torn mats-customized to contour inside the driver compartment. These mats will help you prevent internal parts of the vehicle from dirt, debris, mud, spills, and more. It will provide maximum coverage and precise fit, ensuring a peaceful and comfortable ride for truckers. It has more specifications that you can check below:- Heavy-Duty Material: All three mat pieces are constructed from Thermoplastic Vulcanizates (TPV). It will ensure heavy-duty performance, aesthetics, and comfort during the long journey. It's designed to withstand heavy foot traffic, compression, wear, and tear. It will maintain its strength and durability in all weather conditions (whether extreme cold or high heat). Design to Fit: This semi-truck floor mat is tailored to fit Freightliner Cascadia 113 with DD15 or Cummins Engine and Manual Transmission 2008-2020, Cascadia 125 with Manual Transmission 2008-2020, and Cascadia Evolution 125 with Manual Transmission 2014-2020. The dimensions of the mats are as follows: Left Mat Size: 29 3/8in x 23 7/8in x 3 3/8in, Right Mat Size: 29 5/16in x 23 1/8in x 2in, and Middle Mat Size: 35 1/2in x 33 3/4in x 1 1/4in. No need for modifications, saving you time and effort. Textured Surface: All mats have deep grooves or raised edges for a firm grip, preventing slipping. It will not allow liquid or dirt to pass through, safeguarding the engine's internals. Thus, increasing the life of your engine. Hassle-Free Installation: There's no need for tools for standard installation. However, you will require basic household necessities, including a vacuum cleaner, cleaning clothes, and water. Check out the steps below:- Remove old mats if there are any. Clean the area using a vacuum cleaner and remove dust and debris from the cabin floor. Use a damp cloth for hard mud, spills, and stains. Position the floor mat inside the driver's cabin in the designated area of the floor. Ensure a snug fit against the contour of the vehicle. Check if mats are not interfering with parts inside the cab, like pedals. When to Replace? Change the mats if they have cracks, holes, or wear that may lead to an issue with the floor underneath. If the mat is slippery. If you cannot get rid of bad smells or stains, replace the mats with new ones.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.