Shop MYTEE PRODUCTS
See all product information
Create Account
Black Semi Truck Floor Mats Liners for Freightliner Cascadia 116 & 126 - 6Pc Set, 2PK
- Mfr # MAT-FC3P-AT5D1823x2
- Zoro # G425020789
product price:Â
$
265.99
/pk of 2, $133.00/ea
Free Shipping & Returns
Key Features
Material
Thermoplastic Vulcanizates (TPV)
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAT-FC3P-AT5D1823x2
- Zoro #
- G425020789
- UPC #
- 840223696884
- Country of Origin
- China
- Material
- Thermoplastic Vulcanizates (TPV)
- Color
- Black
Description
We add replacement of semi-truck floor mats that fit perfectly inside the driver compartment of Freightliner Cascadia specified semi-truck models (check the list below). This direct replacement is designed to fit seamlessly, protecting vehicles' inside parts from dirt, debris, spills, mud, etc. Its durable construction prevents the mat from extreme weather conditions, foot pressure, and more. Thus, providing a peaceful ride to truckers/drivers during transportation. Learn the detailed explanation below:- Built-to-Last: The floor mats are constructed from latex which reduces the risk of slipping. It will not absorb water and doesn't allow dirt, debris, or other particles to pass through, protecting the engine. It will work seamlessly in extreme weather conditions and will withstand heavy foot traffic without deforming from its current shape. 3-Piece Set: The product includes a 3-piece set of semi-truck floor mats designed to efficiently fit inside the driver compartment of Freightliner Cascadia 116 and 126 semi-trucks automatic from 2018-2021. The specific fit you time and effort by effortlessly fitting against the semi truck's and trailer's contour, leaving no room for modifications. Left Mat Size: 29in x 28in x 2 1/8in, Right Mat Size: 30 7/8in x 28 5/8in x 2 7/8in, and Middle Mat Size: 35 3/4in x 34 3/4in x 1 1/4in. Non-Slip Textured Surface: The surface of the floor mat has deep grooves-raised edges that provide better foot grip and slipping. It will further trap dirt and liquid, and prevent spills from seeping into the vehicle's flow, keeping it intact during rigorous drive (adding comfort for drivers during long hauls)., and more. Effortless Installation: There's no need for tools for standard installation. Use a damp cloth for hard mud, spills, and stains. Position the floor mat inside the driver's cabin in the designated area of the floor. Ensure a snug fit against the contour of the vehicle. Check if mats are not interfering with parts inside the cab, like pedals. Replacement Pointers: Change the mats if they have cracks, holes, or wear that may lead to an issue with the floor underneath. If the mat is slippery. If you cannot get rid of bad smells or stains, replace the mats with new ones.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.