Zoro Homepage

72in x 4in x 1/2in Skid Steer Bucket Cutting Edge Blade 16Mn Steel Single Bevel

  • Mfr # BCEB-SB-72412

  • Zoro # G216553106


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
16Mn Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCEB-SB-72412
Zoro #
G216553106
UPC #
840223636255
Country of Origin
China

Details

Color
Yellow
Material
16Mn Steel

Description

Enhance your loader bucket by integrating our Skid Steer Bucket Cutting Edge, meticulously fashioned from premium 16Mn manganese Steel. Engineered to endure demanding conditions, this cutting-edge guarantees superior performance and long-lasting resilience across diverse applications. Two Installation Ways: Effortlessly install this cutting edge with two flexible methods. Weld it onto the bucket for a seamless, flat surface, or opt for bolt-on assembly by drilling holes for added convenience and versatility. Durable 16Mn Steel: This cutting-edge tool's 16Mn Manganese steel structure offers exceptional durability and wear resistance. Its low carbon content enhances weldability and toughness, ensuring a long service life. Plus, heat treatment boosts hardness for improved wear resistance compared to standard carbon cutting edges. Painted Surface: Featuring a protective paint coating, our cutting edge is safeguarded against corrosion during storage and transportation. The painted surface also provides resistance against abrasion, ensuring prolonged performance in demanding environments. Blade-Shape Front End: The blade-shaped front end of our cutting edge maximizes shoveling efficiency, allowing for effortless penetration into various materials. Save time and effort with improved insertion capabilities, boosting productivity on the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.